Shop All Penal System Fixtures
Acorn Controls
Toilet, Wall, Satin, Stainless Steel
Mfr # R2105-T-1
Zoro # G6071021
product price: $1,012.99
/ea
Free Shipping & Returns
$1,012.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough-In 4 in
- Gallons per Flush 1.28, 1.6, 3.5
- ADA Compliance Yes
- Color Stainless Steel
- Spud Connection Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # R2105-T-1
- Zoro # G6071021
- UPC # 883232377382
- Country of Origin Mexico
- Category Penal System Fixtures
Dimensions
Spud Connection Size | 1 1/2 in |
Rim Height | 16 1/2 in |
Bowl Size (In.) | 17-1/2 |
Overall Width (In.) | 14 |
Overall Height (In.) | 14-1/8 |
Overall Length (In.) | 29 |
Manufacturers Warranty Length | 1 yr |
Description
Prison Toilet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT 1/2 in. FIP Inlet x 3/8 in. O.D. Comp Outlet 1/4 in. Turn Angle Ball Stop (KTR17X C)
- RIDGID RIDGID Model No Rj99 Roller Head Pipe Stands, 12 Max Pipe Capacity, 3255 H (56672)
- ZORO SELECT PVC Adapter, Insert x SPG/Slip, 1 in Pipe Size (1432010)
- ZORO SELECT Tubing, 3/8 In OD, Polyurethane, 100 Ft (4HL94)
- ACORN CONTROLS Toilet, Wall Hung (1675-W-1)
- ACORN CONTROLS Toilet, Without Lavatory, Stainless Steel (R2100-T-1)
- ACORN CONTROLS Toilet, Floor Mount (1685-W-2)
- ACORN CONTROLS Toilet, Floor, Satin, Stainless Steel (R2115-T-2)
- ACORN CONTROLS Toilet, Without Lavatory, Stainless Steel (R2100-W-1)
- ACORN CONTROLS Toilet, Floor, Satin, Stainless Steel (R2115-W-2)
- Acorn Controls Penal System Fixtures