Shop All Penal System Fixtures
Acorn Controls
Toilet, Floor, Satin, Stainless Steel
Mfr # R2141-W-3
Zoro # G6116327
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough-In 10 in
- Gallons per Flush 1.28, 1.6, 3.5
- ADA Compliance Yes
- Color Stainless Steel
- Spud Connection Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acorn Controls
- MFR # R2141-W-3
- Zoro # G6116327
- UPC # 883232377528
- Country of Origin Mexico
- Category Penal System Fixtures
Dimensions
Spud Connection Size | 1 1/4 in |
Overall Length (In.) | 28-1/4 |
Rim Height | 17" |
Bowl Size (In.) | 17-1/2 |
Overall Width (In.) | 14 |
Overall Height (In.) | 17 |
Manufacturers Warranty Length | 1 yr |
Description
Prison Toilet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Fernco 301135 Fernco O-Ring 6 In. X 4 In. (301135)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 60 ft Length, Type L (618F)
- WATTS Dual Check Valve, Bronze, FNPT Union, 3/4 in (9D-M2-3/4)
- MJM INTERNAITONAL Wide Shower Chair W/ Swing Arms & Pail, Standard Mesh - Grey (MJM-S126-5BAR-DDA-10-QT-C-SM-GY)
- ACORN CONTROLS Toilet, Floor, Satin, Stainless Steel (R2115-W-2)
- ACORN CONTROLS Floor Urinal, SS, 3/4 NPT, Polished Satin (2180-W-3-CFR)
- ACORN CONTROLS Combination Toilet With Lavatory (1418-CT-1-04-M-PHR-C01)
- ACORN CONTROLS Toilet, Without Lavatory, Stainless Steel (R2100-T-1)
- ACORN CONTROLS Toilet, Floor, Satin, Stainless Steel (R2115-T-2)
- ACORN CONTROLS Combination Toilet, Suicide Resistant (1440-CT-2-BPH-04-M-PH)
- ACORN CONTROLS Toilet, Wall Hung (1675-W-1)
- Acorn Controls Penal System Fixtures