Shop All Bathroom Sinks
Dura-Ware
Silver Bathroom Sink, Stainless Steel, Wall Mount Bowl Size 14-1/2" x 9-1/2"
Mfr # 1950-1-09-GT-H34
Zoro # G6133531
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Stainless Steel
- Mounting Type Wall
- Color Silver
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Ware
- MFR # 1950-1-09-GT-H34
- Zoro # G6133531
- UPC # 883232302728
- Country of Origin Mexico
- Category Bathroom Sinks
Dimensions
Overall Length | 18 in |
Overall Width | 15 in |
Overall Height | 7 in |
Bowl Size | 14 1/2 in x 9 1/2 in |
Bowl Depth | 4 in |
Faucet Hole Dia. | 1 5/16 in |
Back Splash Height | 3 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 9 1/2 in |
Bowl Length | 14 1/2 in |
Description
Lavatory Sink, ADA Compliance Yes, Back Splash Height 3 in, Bowl Depth 4 in, Rectangular, Bowl Size 14 1/2 in x 9 1/2 in, Silver, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 5/16 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Satin, Gauge 16 ga, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 7 in, Overall Length 18 in, Overall Width 15 in, Dura-Ware(R), 1950 Series Series, Stainless Steel, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch Brass Cap (5318088)
- KOHLER Spacer, Trip Lever (85395)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 2", Fkm, Sockt (ABRA200VS-PV)
- LEGEND VALVE T550 VACUUM BREAKER REPAIR KIT (108-903)
- DURA-WARE Silver Bathroom Sink, Stainless Steel, Wall Mount Bowl Size 14" x 12" x 5" (1953-1-09-GT-H34)
- DURA-WARE Stainless Steel Bathroom Sink, With Faucet, Bowl Size 14-1/2" x 9-1/2" (1950-1-CSS)
- FAUCETURE KVSP3122A0 31" Stainless Steel Sink W/ Steel Console Sink Base, / Black (KVSP3122A0)
- KOHLER Forte Single-Handle Bathroom Sink Fau (10215-4-BN)
- KINGSTON BRASS 25 Console Sink with Brass Legs 4Inch, 3 Hole, WhiteBrushed Brass (KVBH25227W4B7)
- ANZZI Mezzo Slumber Wisp Vessel Sink with Harmony Brushed Nickel Faucet (LSAZ054-095B)
- ANZZI Story Deco-Glass Vessel Sink in Lustrous Clear (LS-AZ8119)
- Dura-Ware Bathroom Sinks