Dura Vent FSAVL3 18 x 3 in. Dia. Adjustable Vent Length Pipe
Mfr # FSAVL3
Zoro # G104138019
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura Vent
- MFR # FSAVL3
- Zoro # G104138019
- UPC # 841211000133
- Country of Origin China
- Category Gas Vent Pipe
Description
All FasNSeal (single-wall) vent lengths and components feature patented built-in mechanical locking band and triple-lipped directional gaskets. All pipes and components are engineered with smooth clean welds located 90 deg from mechanical locking bands. This construction feature allows for ease of installation. The 1/2 in air space between the inner and outer wall on FasNSeal W2 helps to reduce the clearance to combustibles in addition to creating a heat shield for additional safety. All FasNSeal components which come in contact with exhaust gases and condensates are now silicone free. This important design and manufacturing feature greatly reduces the chances of system breakdown and failure. The main problems with silicone are there are too many adhesion factors which are very difficult to control and the process of binding similar materials with an epoxy, which can weaken the bond over time. Welded seams ensure a leak-free product that is meant to last.
Specifications- Size: 18 x 3" Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Scanner (48PT2-9003)
- DAYTON Gas Unit Heater, NG, 250,000, 3,450 cfm, Direct, Propeller, 3/4 in (55FG71)
- SELKIRK STOVE PIPE 6""X 12-18"" (DSP6AL-1)
- BROAN Roof Cap With Built In Damper, 6" Round Duct, Black (634M)
- IMPERIAL MFG FURNACE INCREASER 3""X6"" (GV1752)
- AMERI-VENT Cap Vent Round 6In 3-Wall (6HS-RCS)
- DURAFLEX DuraVent 3 in. D Chimney Relining Pipe (3DFA-35)
- SIMPSON DURAVENT Wall Thimble Direct Vent (46DVA-WT)
- GRAY METAL 4 26Ga #300 24 Galv Furnace Pipe (4-26-300)
- INTEGRA MILTEX Selkirk Corporation 2700B 7 Inch Heat-fab 22-ga Welded Black Stovepipe Trim Collar (21182)
- CENTROTHERM Centrotherm IASPP02 InnoFlue Residential SW Black Bird Screen PPS-UV - 2" D (IASPP02)
- Dura Vent Gas Vent Pipe