Shop All Gas Vent Pipe
Dura-Vent
Dura-Vent 9644 8" Class A Chimney Pipe Flat Ceiling Support Box
Mfr # 8DT-FCS
Zoro # G204164741
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Vent
- MFR # 8DT-FCS
- Zoro # G204164741
- Country of Origin China
- Category Gas Vent Pipe
Description
DuraTech 8" Class A Chimney Pipe Flat Ceiling Support Box is used to support chimney pipe and provides a positive connection between support box and chimney with a built-in twist-lock. It is designed for installation in flat ceilings only. Supports up to 60' of DuraTech Chimney. Use adapter to attach DVL or DuraBlack to the support box. 3 A 2" wide trim collar is included. It is not painted, but can be painted with high temperature paint.
Configuration: Support Box.
Fuel Type: Coal, Gas, Oil, Wood, Wood/Oil/Coal.
Material: Galvanized Steel.
Pipe Class: Class A.
Pipe Inside Diameter: 8.
Pipe Shape: Round.
Theme: Functional.
UL Listed: Yes.
Vent Construction: Double Wall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE AAF Flanders Pre-Pleat 20 in. W X 25 in. H X 2 in. D Synthetic 8 MERV Pleated Air Filter (80055022025)
- NORDFAB Round Tap In, 12 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040302823)
- DAYTON Door Louver, 14-1/8 H, 26 1/4 W, Aluminum (5NKN0)
- TEMPCO Heater, 240V, 35-7/8 In. L, 1200 Deg F (CSF00110)
- DURA-VENT Dura-Vent 4PVP-60F Flex Pipe (4PVP-60F)
- DURA-VENT Dura-Vent 4PVP-60 4" x 60" Pellet Chimney Straight Stainless Steel Length Pipe (4PVP-60)
- DURA-VENT Dura-Vent 4GVPC Aluminum Decorative Pipe Collar for 4" Type B Pipe (4GVPC)
- DURAVENT 4"X5" BVENT Increaser (4BVX5)
- SELKIRK 6 in. D 28 Ga. Stainless Steel Storm Collar (206810)
- IMPERIAL Duct Pipe, 4 in Dia, 60 in L, 28 Gauge, Galvanized Steel, Galvanized (GV1097)
- IMPERIAL MFG 6 in. D X 6 in. D Adjustable 90 deg Galvanized Steel Elbow Exhaust (GV0295-C)
- Dura-Vent Heating Ventilation