Shop All Gas Vent Pipe
Dura-Vent
Dura-Vent 9482 DuraTech 5" - 8" Inside Diameter Spark Arrestor
Mfr # 5DT-SA
Zoro # G104160980
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Vent
- MFR # 5DT-SA
- Zoro # G104160980
- Country of Origin China
- Category Gas Vent Pipe
Description
The DuraTech 5-8" Inside Diameter Spark Arrestor is used on the inside of the cap.
Use inside of cap.
UL Listed.
Diameter: 5 - 8.
Fuel Type: Coal, Gas, Oil, Wood.
Material: Stainless Steel.
Pipe Class: Class A.
Pipe Shape: Round.
Style: Functional.
Vent Construction: Double Wall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG 5 in. D X 5 in. D Adjustable 90 deg Galvanized Steel Furnace Pipe Elbow (GV0291-C)
- DAYTON Replacement Cover (6366367)
- ZORO SELECT Return Air Grille, 7.75 X 11.75, White, Steel (4MJP5)
- GOODMAN 20171002As Front Cover Kits (20171002AS)
- DURA-VENT Dura-Vent 4GVPC Aluminum Decorative Pipe Collar for 4" Type B Pipe (4GVPC)
- DURA-VENT Dura-Vent 4PVP-60F Flex Pipe (4PVP-60F)
- DURA-VENT Dura-Vent 4PVP-60 4" x 60" Pellet Chimney Straight Stainless Steel Length Pipe (4PVP-60)
- HEATFAB Gas Vent Pipe (9493)
- INTEGRA MILTEX Selkirk Corporation 4614 6 Inch Heat-fab 90 Degree Non-adj Elbow 304-alloy (21655)
- AMERI-VENT Appliance Connector, 3" Dia., 6" L (3FCAC)
- WESTAFLEX 25ft. Chimney Liner Kit, 6" Dia. (9516)
- Dura-Vent Heating Ventilation