Shop All Plate Casters
Dura-Vent
Dura-Vent 9475SS 6" DuraTech Stainless Steel Standard Tee with Cap
Mfr # 6DT-STSS
Zoro # G504015484
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Vent
- MFR # 6DT-STSS
- Zoro # G504015484
- UPC # 662492478615
- Country of Origin China
- Category Plate Casters
Description
The DuraTech Tee with Cap is used start chimneys outdoors or indoors when it is installed inside a chase. The removable tee cap makes for easy cleaning and inspection of the chimney. The Tee with Cap must be installed with wall straps, a wall thimble, and an adjustable tee support bracket.
DuraTech is a double-wall, all-fuel chimney system for use with wood stoves, fireplaces, furnaces, boilers, ranges, water heaters, or other appliances fueled by wood, oil, coal, or gas, and zero-clearance fireplaces that are factory-built.
Diameter: 6".
Construction material: Stainless steel.
Clearance: 2".
Listings: Listed to the UL 103 height standard, UL file #MH7399. Listed to the Canadian S610 standard.
Wall straps, a thimble, and an adjustable tee support bracket must be installed with the tee.
Twist lock connection.
Diameter: 6 Inch.
Wall Construction: Double Wall.
Material: Stainless Steel.
DuraTech is a double-wall, all-fuel chimney system for use with wood stoves, fireplaces, furnaces, boilers, ranges, water heaters, or other appliances fueled by wood, oil, coal, or gas, and zero-clearance fireplaces that are factory-built.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Shackle, Lightweight, Clevis Pin, 3/16" (RF807)
- MEADOW LANE Black Rail Bracket for Ladder Rail (EG.301.08)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20634ZN-3EB)
- DEMAG Brake Set, 440-480V (71887233)
- SERVICE CASTER 5" Rubbermaid Cart Casters - Non-Marking Wheel 4400 Series 4500 Series, 4PK (RUB-SCC-05S510-TPRS-2-R-2)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Polyurethane Rigid Caster with Roller Bearing SCC (SCC-35R620-PPUR)
- SERVICE CASTER 5 Inch Rubber on Steel Caster Set with Ball Bearings and Brakes/Swivel Locks SCC (SCC-35S520-RSB-SLB-BSL-4)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Ball (P12S-PB050B-P2)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 2000 lb (75-UIB-0630-S-Q-2.5LD)
- SERVICE CASTER Main Street Equipment 82916412 Replacement Caster with Brake (MAI-SCC-20S414-POS-TLB)
- ZORO SELECT Swivl Plat Caster, Poly, 6 in., 1200 lb., Rd (1NVN2)
- Dura-Vent Plate Casters