Shop All Gas Vent Pipe
Dura-Vent
Dura-Vent 9472SS 6" Class A Chimney Pipe Adjustable Tee Support Bracket
Mfr # 6DT-TSBSS
Zoro # G604160978
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Vent
- MFR # 6DT-TSBSS
- Zoro # G604160978
- Country of Origin China
- Category Gas Vent Pipe
Description
DuraTech 6" Class A Chimney Pipe Adjustable Tee Support Bracket Use as wall support for chimney system. Use of straps is optional. Supports up to 50' of DuraTech Chimney without straps, and 70' of DuraTech Chimney with straps. Attaches to chimney pipe. Can be installed above or below the Tee. If installed below the Tee, a short section of pipe is required. Adjustable base provides 2" to 6" clearance to wall.
Configuration: Tee.
Depth: 2, 6.
Fuel Type: Coal, Gas, Oil, Wood, Wood/Oil/Coal.
Height: 11.25.
Length: 11.
Material: Galvanized.
Pipe Class: Class A.
Pipe Inside Diameter: 6.
Pipe Shape: Round.
Theme: Functional.
UL Listed: Yes.
Vent Construction: Double Wall.
Width: 10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNES & JONES Head Assembly, 3/4 in. and 1 in. (FT53/54)
- WILLIAMS COMFORT PRODUCTS Fireplace-Look Room Heater, LP, 35k BTU (3502921A)
- DAYTON Upblast Ventilator, Wheel 13-1/4 In, 115V (48C181)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x20"x1" (284-160-200)
- DURA-VENT Dura-Vent 4GVPC Aluminum Decorative Pipe Collar for 4" Type B Pipe (4GVPC)
- DURA-VENT Dura-Vent 4PVP-60F Flex Pipe (4PVP-60F)
- DURA-VENT Dura-Vent 4PVP-60 4" x 60" Pellet Chimney Straight Stainless Steel Length Pipe (4PVP-60)
- FONDO 10 in. Armor Flex 304L Stainless Steel Rigid Storm Collar (FO1708789)
- SELKIRK Wall Band (206520)
- AMERI-VENT Flexible Pipe Section, 3" Dia., 5 ft. L (3FC5)
- AMERI-VENT Type B Gas Vent Pipe, 6 in OD, 12 in L, AluminumGalvanized Steel (6E12A)
- Dura-Vent Gas Vent Pipe