Shop All Flashings
Dura-Vent
Dura-Vent 9449 Roof Flashing - Pitch - 0/12 - 6/12
Mfr # 6DT-F6
Zoro # G404064308
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Use to weather proof the penetration of the chimney pipe through the roof. Storm Collar required.
Protects chimney pipes vented through roof*.
Durable aluminum construction.
For use with 6" DuraTech chimney pipes.
Suitable for roofs with pitches between 0/12 and 6/12.
8" height.
Construction material: Aluminum.
Clearance: 2".
Listings: Listed to the UL 103 height standard, UL file #MH7399. Listed to the Canadian S610 standard.
*Separately purchased storm collar required.
*Separately purchased storm collar required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME DIFFERENTIAL PRESSURE SWITCH FOR TRUESTE (50027910-001)
- ATCO Insulated Flexible Duct, 8In Dia (13102508)
- ROBERTSHAW 41-406 Hot Surface Furnace (41-406)
- LEGEND VALVE 1/2" S-425 CIRCULATOR VALVE (110-217)
- IMPERIAL Roof Flashing, Steel (GV1385)
- CONSTRUCTION METALS 15x15x10' Roof Edge (RE15B)
- OATEY FLASHING ALUM 1-1/2-3"" (12945)
- AMERIMAX HOME PRODUCTS 66324 24 In. x 10 ft. Aluminum Roll Flashing (AM386147)
- PROTECTO WRAP Flash Tape 12Inx75Ft Butyl (8425B12754SSW)
- OATEY FLASHING NO-CALK 1/2TO1"" (11830)
- YORK 18 in. x 600 in. White Vinyl Roll Flashing (YO6450)
- Dura-Vent Flashings