Shop All Gas Vent Pipe
Dura-Vent
Dura-Vent 9447 6" Class A Chimney Pipe Firestop Radiation Shield
Mfr # 6DT-FRS
Zoro # G004164705
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Vent
- MFR # 6DT-FRS
- Zoro # G004164705
- Country of Origin China
- Category Gas Vent Pipe
Description
DuraTech 6" Class A Chimney Pipe Firestop Radiation Shield is used in ceiling/floor penetrations when a ceiling support is not used. Not required when passing through the roof. Fits on underside of ceiling and adjusts to cover framing.
Configuration: Shield.
Fuel Type: Coal, Gas, Oil, Wood, Wood/Oil/Coal.
Height: 21.
Length: 14.
Material: Galvanized Steel.
Pipe Class: Class A.
Pipe Inside Diameter: 6.
Pipe Shape: Round.
Theme: Functional.
UL Listed: Yes.
Vent Construction: Double Wall.
Width: 14.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Control Relay, Dual Pump Up, 120V (LCP2C100)
- DAYTON Exhaust Fan, 12 In, 1286 CFM (10D963)
- DAYTON Kit, Cabinet Louver (CL42)
- CHAMPION COOLER Louver Side Assembly, 22-1/2"x28-3/4" (324006-106)
- DURA-VENT Dura-Vent 4PVP-60 4" x 60" Pellet Chimney Straight Stainless Steel Length Pipe (4PVP-60)
- DURA-VENT Dura-Vent 4PVP-60F Flex Pipe (4PVP-60F)
- DURA-VENT Dura-Vent 4GVPC Aluminum Decorative Pipe Collar for 4" Type B Pipe (4GVPC)
- RICKIS RUGS M & G Duravent 6DVL-48 6 Inch x 48 Inch Dura-Vent DVL Double-Wall Black Pipe (RI2547724)
- SIMPSON DURAVENT DuraVent DirectVent 4 in. D X 12 in. L Galvanized Steel Exhaust Vent Pipe (46DVA-12B)
- LAMBRO INDUSTRIES 4 in. Galvanized 60 in. Length Snap-Lock Pipe, 30 Gauge, 10PK (747)
- DURAVENT DuraVent 8645 6" Double Wall Black 45 Degree Elbow (6DVL-E45)
- Dura-Vent Gas Vent Pipe