Shop All Gas Vent Pipe
Dura-Vent
Dura-Vent 9443 6" Class A Chimney Pipe Wall Thimble
Mfr # 6DT-WT
Zoro # G404146080
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Vent
- MFR # 6DT-WT
- Zoro # G404146080
- Country of Origin China
- Category Gas Vent Pipe
Description
DuraTech 6" Class A Chimney Pipe Wall Thimble adjusts from a minimum of 4" to a maximum of 10" wall thickness, and fits between standard wall studs. To accommodate thicker walls, the telescoping pieces can be extended up to 16" with a field-fabricated extension installed. Interior trim ring painted black. Must be installed with DuraTech chimney pipe horizontally through the wall and extend 6" into the room beyond the interior wall. (Black painted DuraTech is available).
Configuration: Wall Thimble.
Fuel Type: Coal, Gas, Oil, Wood, Wood/Oil/Coal.
Height: 13.
Length: 10, 4.
Material: Galvanized Steel.
Pipe Class: Class A.
Pipe Inside Diameter: 6.
Pipe Shape: Round.
Theme: Functional.
UL Listed: Yes.
Vent Construction: Double Wall.
Width: 13.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 6 5/16 In, Width 5 7/16 In (Q631-293/250D R)
- WHITE-RODGERS 36J22-214 24V 1/2" X 1/2" (36J22-214)
- HONEYWELL FAN, TOWER, WHOLE ROOM, QUIETSET, HONEYWELL (HWLHYF290B)
- HI-TECH DURAVENT Blower Hose with Cuffs, 18 in.ID, Neoprene (0615-1800-0565)
- DURA-VENT Dura-Vent 4PVP-60F Flex Pipe (4PVP-60F)
- DURA-VENT Dura-Vent 4PVP-60 4" x 60" Pellet Chimney Straight Stainless Steel Length Pipe (4PVP-60)
- DURA-VENT Dura-Vent 4GVPC Aluminum Decorative Pipe Collar for 4" Type B Pipe (4GVPC)
- IMPERIAL ENDCAP(SM END)GV 28GA 8"" (GV0737)
- SELKIRK Flush Stove Adapter (DSP6FSA-1)
- DURAVENT 8" BVENT 24" Length (8BV24)
- INTEGRA MILTEX M & G Duravent 8DT-FC 8 Inch Duratech Finishing Collar Needed In Wall Installations Doesn't Come With Adaptor (70838)
- Dura-Vent Gas Vent Pipe