Shop All Gas Vent Pipe
Dura-Vent
Dura-Vent 9438A 6" x 11" Class A Chimney Pipe Square Ceiling Support Box
Mfr # 6DT-CS11
Zoro # G604161036
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Vent
- MFR # 6DT-CS11
- Zoro # G604161036
- Country of Origin China
- Category Gas Vent Pipe
Description
DuraTech 6" x 11" Class A Chimney Pipe Square Ceiling Support Box is used to support chimney pipe and provides a positive connection between support box and chimney with a built-in twist lock. Suitable for both flat and cathedral (A-Frame) ceiling applications. Fits between standard 16" on-center joists and most manufactured home applications. Supports up to 60' of DuraTech Chimney. Use adapter to attach DVL or DuraBlack to the support box. A 2" wide trim collar is included. Painted black.
Configuration: Support Box.
Fuel Type: Coal, Gas, Oil, Wood, Wood/Oil/Coal.
Height: 11.
Length: 12.
Material: Galvanized Steel.
Pipe Class: Class A.
Pipe Inside Diameter: 6.
Pipe Shape: Round.
Theme: Functional.
UL Listed: Yes.
Vent Construction: Double Wall.
Width: 12.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE VENTILATION Flat Roof Mounting Base, 12" Galvanized (FB12G)
- ILC FILTER 14X24X2 MERV 8 MPR 800 12 PIECES ACTUAL SIZE 135 X 235 X 175 MADE IN THE USA (WY-0HC0-7)
- JOHNSON CONTROLS Zone Valve Actuator, Floating, 24V (JT33A00T)
- ARMSTRONG PUMPS O-Ring, for Sg - 33 (AS1270-243)
- DURA-VENT Dura-Vent 4PVP-60 4" x 60" Pellet Chimney Straight Stainless Steel Length Pipe (4PVP-60)
- DURA-VENT Dura-Vent 4PVP-60F Flex Pipe (4PVP-60F)
- DURA-VENT Dura-Vent 4GVPC Aluminum Decorative Pipe Collar for 4" Type B Pipe (4GVPC)
- IMPERIAL MFG 5 in. D X 24 in. L Galvanized Steel Furnace Pipe (GV0367)
- AMERI-VENT Pipe Section, 3" Dia., 3 ft. L (3E3)
- MAJESTIC PET Majestic SL306 6 in. Vent Chimney Pipe Section (SL306)
- AMERI-VENT Collar Storm Vent 2Wall 6In (6ESC)
- Dura-Vent Heating Ventilation