Shop All Gas Vent Pipe
Dura-Vent
Dura-Vent 9404 6" x 18" DuraTech Stainless Steel Chimney Pipe
Mfr # 6DT-18SS
Zoro # G104161017
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Vent
- MFR # 6DT-18SS
- Zoro # G104161017
- Country of Origin China
- Category Gas Vent Pipe
Description
DuraTech chimney pipe is designed for appliances that are tested and listed for use with a 2100 Degree F HT chimney system, such as woodstoves, fireplaces, furnaces, boilers, stoves, ranges, water heaters, or other appliances fueled by wood, oil, coal, or gas. The DuraTech chimney System is designed to stay cool on the outside and provide a hot draft on the inside. A fire-safe design protects both the chimney and the building. To calculate installed length of 5", 6", 7", or 8" DuraTech Chimney, subtract 1 +" from each joint overlap of chimney pipe. DuraTech's Light-weight insulation and sleek 1" wall design, combined with twist-lock fittings, provides for easy installation. No locking bands or mechanical fasteners required.
Diameter: 6".
Construction material: Stainless steel.
Clearance: 2".
Listings: Listed to the UL 103 height standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL 325-5L-3/4 3/4" Line Regulator (325-5L-3/4)
- TACO Actuator Head, NO, 24V (ZB024Q4A2)
- PORTALS PLUS Roof Flashing With Adhesive Tape Ring, Medium, Black EPDM, 1"-6" (42510)
- SENGOKU Convection Replacement Wick (OS-0023)
- DURA-VENT Dura-Vent 4GVPC Aluminum Decorative Pipe Collar for 4" Type B Pipe (4GVPC)
- DURA-VENT Dura-Vent 4PVP-60F Flex Pipe (4PVP-60F)
- DURA-VENT Dura-Vent 4PVP-60 4" x 60" Pellet Chimney Straight Stainless Steel Length Pipe (4PVP-60)
- FONDO 5.5 in. x 25 ft. Hybrid 316L Pre-Cut Liner (FO2213121)
- AMERI-VENT Female Vent Adapter, 5" Dia., 6" L (5EUA-F)
- HEATFAB Gas Vent Pipe (SC03VT)
- MAJESTIC PET Majestic SL312 12 in. Chimney Pipe Section (SL312)
- Dura-Vent Gas Vent Pipe