Dura-Vent

Dura-Vent 9403GA 6" x 12" DuraTech Chimney Pipe - Galvalume


product price: $101.99
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
Designed for appliances that are tested and listed for use with a 2100° F HT chimney system, such as wood stoves, fireplaces, furnaces, boilers, stoves, ranges, water heaters, or other appliances fueled by wood, oil, coal or gas. Tested to UL test procedures 103 HT 2100° F and listed under UL re-examination service number MH 7399. Available in black (B), stainless steel (SS) or in a galvalume (GA) outer-casing and stainless steel inner wall with twist-lock connections. This is a Class A Chimney.
To calculate installed length of 6" DuraTech Chimney, subtract 1 1/4" from each joint overlap of chimney pipe.
  • Important: Allow a minimum of 2" air space to combustibles when installing DuraTech Chimney.
  • Stainless Steel best suited for outdoor weather conditions.
  • Size: 6'' x 12''.