Dura-Vent

Dura-Vent 9345TR 5" - 6" DuraTech Round Trim Collar


product price: $125.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The DuraTech Trim Collar conceals the gap between the Round Ceiling Support Box and the ceiling cutout. Use this trim collar for a 5" - 6" round ceiling support box.
DuraTech is a double-wall, all-fuel chimney system for use with wood stoves, fireplaces, furnaces, boilers, ranges, water heaters or other appliances fueled by wood, oil, coal or gas and zero-clearance fireplaces that are factory-built.
  • Diameter: 5".
  • Inside Diameter: 9 1/8".
  • Outside Diameter: 17 1/2".
  • Construction material: Galvalume.
  • Clearance: 2".
  • Listings: Listed to the UL 103 height standard, UL file #MH7399. Listed to the Canadian S610 standard.
  • Painted black.
  • Wall Construction: Double Wall.
  • Material: Galvanized Painted Black.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.