Dura Vent 8DT-48CF 8 x 48 in. DuraTech Chimney Pipe - Galvalume - Carton Filler
Mfr # 8DT-48CF
Zoro # G004137907
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura Vent
- MFR # 8DT-48CF
- Zoro # G004137907
- UPC # 662492429907
- Country of Origin China
- Category Gas Vent Pipe
Description
8" x 48" DuraTech Chimney Pipe - Galvalume - Carton Filler - 9607GACFDesigned for appliances that are tested and listed for use with a 2100° F HT chimney system, such as wood stoves, fireplaces, furnaces, boilers, stoves, ranges, water heaters, or other appliances fueled by wood, oil, coal or gas. Tested to UL test procedures 103 HT 2100° F and listed under UL re-examination service number MH 7399.This is a Class A Chimney. To calculate installed length of 8" DuraTech Chimney, subtract 1 1/4" from each joint overlap of chimney pipe. Stainless Steel best suited for outdoor weather conditions.
Specifications- Material: Galvalume
- Size: 8 x 48"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Round OEM Blower, 2500 RPM, Direct, Glass Filled Polypropylene (36740-0010)
- AMANA Leveling Legs, Metal, Gray, 4 in. H (LL02B)
- JB INDUSTRIES Heat Barrier Spray, Gel, 1 qt. (11509)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 10in ID (01-226-10)
- DURAVENT 6" BVENT 48" Length (6BV48)
- INTEGRA MILTEX Selkirk Corporation 2700B 7 Inch Heat-fab 22-ga Welded Black Stovepipe Trim Collar (21182)
- SELKIRK 3 in. D X 12 in. L Aluminum Round Gas Vent Pipe (183082)
- DURAVENT 8" BVENT 12" Adj Length (8BV12A)
- HEATFAB Gas Vent Pipe (5481CI)
- INTEGRA MILTEX Selkirk Corporation 6T-AF6 6 Inch Ultra-Temp Roof Flashing Adjustable - for 2/12 to 6/12 pitch (77929)
- SIMPSON DURAVENT EXTENDED ROOF BRACKET 6"" (6DP-XRB)
- Dura Vent Gas Vent Pipe