Shop All Gas Vent Pipe
Dura-Vent
Dura-Vent 8685 6" Adjustable Pipe - Adjusts 3"
Mfr # 6DVL-6ADJ
Zoro # G704164586
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Vent
- MFR # 6DVL-6ADJ
- Zoro # G704164586
- UPC # 747925455095
- Country of Origin China
- Category Gas Vent Pipe
Description
Close Clearance Applications: Double-Wall Interior Stovepipe For Connecting Wood Stove To Manufactured Chimney.
Double-wall, air-insulated design reduces clearances to combustibles from 18" to 6", the closest clearance to a wall of any connector pipe. Improves stove performance by maintaining high flue gas temperatures for a strong, steady draft. Because the inner wall is stainless steel the flue heats up faster, stays hot longer, minimizes the formation of creosote, and has the same life expectancy as the chimney.
6" Adjustable Pipe - Adjusts 3".
Materials and Construction: .06" Stainless Steel Inner Wall; .08" Galvanized Outer, Painted Black.
Clearances: 6" Clearance To Walls; 8" Clearance To Ceilings, Including Cathedral Ceilings.
Note: It is recommended to use double wall black pipe when installations require height of 12' or more.
Double-wall, air-insulated design reduces clearances to combustibles from 18" to 6", the closest clearance to a wall of any connector pipe. Improves stove performance by maintaining high flue gas temperatures for a strong, steady draft. Because the inner wall is stainless steel the flue heats up faster, stays hot longer, minimizes the formation of creosote, and has the same life expectancy as the chimney.
6" Adjustable Pipe - Adjusts 3".
Materials and Construction: .06" Stainless Steel Inner Wall; .08" Galvanized Outer, Painted Black.
Clearances: 6" Clearance To Walls; 8" Clearance To Ceilings, Including Cathedral Ceilings.
Note: It is recommended to use double wall black pipe when installations require height of 12' or more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Air Conditioner, 115V AC, 17 7/8 in W. (60YP71)
- KOCH FILTER 12x20x2 Standard Capacity Pleated Filter, MERV 8 (102-042-002)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 26 Plates - Subcooler - 96k BTU (ACH-70X-26M-F)
- ILC FILTER 14X24X2 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 135 X 235 X 175 MADE IN THE US (WY-0HBB-9)
- DURA-VENT Dura-Vent 4PVP-60F Flex Pipe (4PVP-60F)
- DURA-VENT Dura-Vent 4PVP-60 4" x 60" Pellet Chimney Straight Stainless Steel Length Pipe (4PVP-60)
- DURA-VENT Dura-Vent 4GVPC Aluminum Decorative Pipe Collar for 4" Type B Pipe (4GVPC)
- IMPERIAL MFG 8 in. D X 8 in. D Adjustable 90 deg Galvanized Steel Furnace Pipe Elbow (GV1330-A)
- MAJESTIC PET Majestic DVP48 48 in. Double Wall Pipe (DVP48)
- IMPERIAL Duct Pipe, 6 in Dia, 24 in L, 26 Gauge, Galvanized Steel, Galvanized (GV0380)
- SELKIRK THIMBL WAL BVNT 6""6RV-WT (187706)
- Dura-Vent Gas Vent Pipe