Shop All Gas Vent Pipe
Dura Vent
Dura Vent 7DTP-F7 7 in. Adjustable Roof Flashing
Mfr # 7DTP-F7
Zoro # G704137856
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura Vent
- MFR # 7DTP-F7
- Zoro # G704137856
- UPC # 789665255733
- Country of Origin China
- Category Gas Vent Pipe
Description
Galvanized Adjustable Roof Flashing. Choose from five differentversions to match roof pitch. Storm collar is included.Aluminum malleable base (Dead-Soft) flashing also offered in1/12 -7/12 and with 8/12-12/12 pitch.
Specifications- Angle: 5-30 deg
- Size: 7"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE Liquid Level Probe, 12 and 24 In, 1-1/2 (2DCFT-1-1/2)
- FUNCTIONAL DEVICES-RIB Actuator, 24V S/R 0-10Vdc 150Sec W/Plenm (VA9208-GGA-2)
- TOUGH GUY Flue Brush, Dia 1, 1/4 MNPT, Length 8 (3EDC7)
- YORK SOURCE1 Tube Carryover WBleed Hole (S1-32920425001)
- AMERI-VENT Pipe Section, 5" Dia., 4 ft. L (5E4)
- IMPERIAL MFG STVE VENT TEE BLK 7X7X7"" (BM0084)
- INTEGRA MILTEX Selkirk Corporation 4604 Heat-fab Saf-t Liner 6 Inch x 18 Inch 304-alloy (21615)
- INTEGRA MILTEX Selkirk Corporation 6T-AF6 6 Inch Ultra-Temp Roof Flashing Adjustable - for 2/12 to 6/12 pitch (77929)
- AMERI-VENT Chimney Liner, 5" x 35 ft., Aluminum (5ALK35)
- AMERI-VENT Pipe Section B-Vent4E12 (4E12)
- MAJESTIC PET Majestic SL330 30 deg Elbow Chimney Pipe Section (SL330)
- Dura Vent Gas Vent Pipe