Dura Vent 7DT-48 7 x 48 in. DuraTech Chimney Pipe - Galvalume
Mfr # 7DT-48
Zoro # G904137878
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura Vent
- MFR # 7DT-48
- Zoro # G904137878
- UPC # 662492550205
- Country of Origin China
- Category Gas Vent Pipe
Description
7" x 48" DuraTech Chimney Pipe - Galvalume - 9507GADesigned for appliances that are tested and listed for use with a 2100° F HT chimney system, such as wood stoves, fireplaces, furnaces, boilers, stoves, ranges, water heaters, or other appliances fueled by wood, oil, coal or gas. Tested to UL test procedures 103 HT 2100° F and listed under UL re-examination service number MH 7399.This is a Class A Chimney. To calculate installed length of 8" DuraTech Chimney, subtract 1 1/4" from each joint overlap of chimney pipe. Stainless Steel best suited for outdoor weather conditions.
Specifications- Material: Galvalume
- Size: 7 x 48"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ml6425B3013 24V Direct-Coupled (ML6425B301)
- VULCAN Replacement Heating Element, 240V, 8 In. L (RE8-1000B)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Fast Opening (720-400)
- HONEYWELL Yellow Spring, 8-11 Lb., VP525, VP526 (316026)
- SELKIRK Flashing2/12-6/12 6T-Af6 (206825)
- SELKIRK TERMINATION CAP 4"" (244800)
- IMPERIAL MFG DAMPER CAST IRON 5"" (BM0050A)
- MAJESTIC PET Majestic DVP4 4 in. Double Wall Venting Pipe (DVP4)
- RICKI'S RUGS Selkirk Corporation 6T-RBK 6 Inch Ultra-Temp Roof Brace Kit (RI54106)
- DURAVENT 4" BVENT Firestop Spacer (4BVFS)
- AMERI-VENT Cap, Universal Vent, 5in (5CW)
- Dura Vent Gas Vent Pipe