Shop All Gas Vent Pipe
Dura-Vent
Dura-Vent 4PVP-WT 4" PelletVent Pro Wall Thimble
Mfr # 4PVP-WT
Zoro # G104145871
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Vent
- MFR # 4PVP-WT
- Zoro # G104145871
- Country of Origin China
- Category Gas Vent Pipe
Description
The PelletVent Pro Wall Thimble is used to provide required 1" clearance to combustibles. The Wall Thimble fits between standard wall studs and comes with an insulation ring to cut drafts where the pipe slips through the thimble.
PelletVent Pro is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent corn and other biofuel products (Rated for continuous use flue temperatures up to 570 degrees F).
PelletVent Pro is a revolutionary concept for venting both pellet and corn-burning stoves and inserts. As a result of Simpson Dura-Vent's cutting edge manufacturing process and commitment to innovation, PelletVent Pro is uncompromised in attention to detail and performance. The precise twist -lock connection requires no gaskets or sealants to achieve leak-resistant connections. PelletVent Pro's perfect fit and finish is made possible with laser-welded stainless steel inner walls and galvalume outer walls which results in a clean, streamline appearance. Today, approximately 3 out of every 4 pellet stoves in the US and Canada are vented with a Simpson Dura-Vent pellet system.
Diameter: 4".
Construction Materials: Galvanized metal and Zincalume.
Clearances: 1" clearance to combustibles in the USA for appliances using wood pellets or oil. 1" clearance to combustibles in Canada for oil-burning (type L vent) appliances. 3" clearance to combustibles in Canada for wood pellet-burning appliances.
Listings: c-UL-us Listed to UL 641 (MH8381 and MH14420). ULC Listed to ULC S609, ULC/ORD C441 (CMH1439 and CMH1440).
Fits between standard wall studs and comes with an insulation ring to cut drafts where the pipe slips through the thimble.
Wall Construction: Double Wall.
Material: Galvanized Painted Black.
PelletVent Pro is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent corn and other biofuel products (Rated for continuous use flue temperatures up to 570 degrees F).
PelletVent Pro is a revolutionary concept for venting both pellet and corn-burning stoves and inserts. As a result of Simpson Dura-Vent's cutting edge manufacturing process and commitment to innovation, PelletVent Pro is uncompromised in attention to detail and performance. The precise twist -lock connection requires no gaskets or sealants to achieve leak-resistant connections. PelletVent Pro's perfect fit and finish is made possible with laser-welded stainless steel inner walls and galvalume outer walls which results in a clean, streamline appearance. Today, approximately 3 out of every 4 pellet stoves in the US and Canada are vented with a Simpson Dura-Vent pellet system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tb3026B Bacnet Fixed Function (TB3026B)
- AIR HANDLER Fiberglass Air Filter, 17x22x1", MERV 5 (15A720)
- CARRIER Blower Pulley (KR11AZ712)
- TEMPCO Ceramic Infrared Heater, 240V, 400W (CRB10014)
- DURA-VENT Dura-Vent 4PVP-60 4" x 60" Pellet Chimney Straight Stainless Steel Length Pipe (4PVP-60)
- DURA-VENT Dura-Vent 4GVPC Aluminum Decorative Pipe Collar for 4" Type B Pipe (4GVPC)
- DURA-VENT Dura-Vent 4PVP-60F Flex Pipe (4PVP-60F)
- AMERI-VENT Firestop Support Plate, Type B, 3" (3FSP)
- B & K PELLET VENT PIPE 12X4"" (4PVL-12R)
- IMPERIAL 8 in D X 24 in L Galvanized Steel Furnace Pipe (GV0406)
- HEATFAB Gas Vent Pipe (SC03L36-316)
- Dura-Vent Heating Ventilation