Shop All Pressure Washer Parts
Dura-Vent
Dura-Vent 4PVP-E45 4" PelletVent Pro Galvalume 45° Elbow
Mfr # 4PVP-E45
Zoro # G004164668
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Vent
- MFR # 4PVP-E45
- Zoro # G004164668
- Country of Origin China
- Category Pressure Washer Parts
Description
The PelletVent Pro 45° Elbow is for use to offset pipe diagonally or horizontally around obstructions. Elbow swivels a full 360° at the base, angle Is Not adjustable.
PelletVent Pro is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent corn and other biofuel products (Rated for continuous use flue temperatures up to 570° F).
Diameter: 4".
Construction Materials: Laser-welded, double-wall pipe with an inner wall of .012" stainless steel and a .018" laser-welded galvalume outer wall.
Clearances: 1" clearance to combustibles in the USA for appliances using wood pellets or oil. 1" clearance to combustibles in Canada for oil-burning (type L vent) appliances. 3" clearance to combustibles in Canada for wood pellet-burning appliances.
Listings: c-UL-us Listed to UL 641 (MH8381 and MH14420). ULC Listed to ULC S609, ULC/ORD C441 (CMH1439 and CMH1440).
Twist-lock connection.
Elbow swivels a full 360° at the base.
Angle Is Not adjustable.
Wall Construction: Double Wall.
Material: Galvanized Steel.
PelletVent Pro is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent corn and other biofuel products (Rated for continuous use flue temperatures up to 570° F).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDEN ZONE POULTRY NETTING 48""X50' (164850)
- ARS ARS All-Purpose Scissors (SS-330HN-G)
- PESTWEST USA LLC PestWest Universal Glue Boards - Black (135-000070)
- POULAN Clutch Drum, 3/8 In. with Bearing (530057905)
- DURA-VENT Dura-Vent 4PVP-E90 4" PelletVent Pro Galvalume 90° Elbow (4PVP-E90)
- MI-T-M Washer, 5 x 9-1/2 x 1 (28-0521)
- MI-T-M Unloader Valve Orange Spring (8-0032)
- A.R. NORTH AMERICA Stem, VRT3 (ML0104720230)
- A.R. NORTH AMERICA ARBC Bayonet Adapter (PW40788)
- MOSMATIC Carwash Boom (67.429)
- A.R. NORTH AMERICA Pump Rail Kit, 2-5/8 Hx1-3/4 Wx6-1/2 In L (4YNP7)
- Dura-Vent Pressure Washer Parts