Shop All Gas Vent Pipe
Dura-Vent
Dura-Vent 4PVP-60F Flex Pipe
Mfr # 4PVP-60F
Zoro # G604146088
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura-Vent
- MFR # 4PVP-60F
- Zoro # G604146088
- Country of Origin China
- Category Gas Vent Pipe
Description
Pellet Vent Pro - 4".
PelletVent Pro Applications: For Stoves And Inserts That Use Wood Pellets And Oil Fuel. Also Built To Vent Biofuel Products Such As Corn, Switch Grass, Cherry Pits, Soybeans, Coffee Husk, Sunflower Hulls, Walnut Shells and Wheat.
Use when relining masonry chimney. Allows for offsets with pellet-burning appliances. Female and male end twist-lock. Female end swivels for easy alignment. 60" flex section. Not for use in attic or wall spaces.
Listed To UL 441.
Marketed Exclusively To The Specialty Hearth Market.
Laser-Welded (Not Spot Or Pop Welded) 304 Stainless Steel.
Perfect Fit Construction Allows Ease Of Twist-Lock Connections While Eliminating Leaks - No Gaskets Or Sealants Used.
Important: Pellet Vent Pro Pipe Is Not Interchangeable with Simpson Dura-Vent Standard Pellet or Corn Vent.
Note: Deduct 1 1/2" for installed length.
Materials and Construction: Laser-welded, double-wall pipe with an inner wall of super-ferritic stainless steel and a .018" laser-welded galvalume outer wall. Painted black exterior available. Primary metal-to-metal connection seals joint. Encapsulated o-ring provides a secondary seal.
Clearances: 1" clearance to combustibles for appliances using corn and other biofuels, wood pellets or oil.
PelletVent Pro Applications: For Stoves And Inserts That Use Wood Pellets And Oil Fuel. Also Built To Vent Biofuel Products Such As Corn, Switch Grass, Cherry Pits, Soybeans, Coffee Husk, Sunflower Hulls, Walnut Shells and Wheat.
Use when relining masonry chimney. Allows for offsets with pellet-burning appliances. Female and male end twist-lock. Female end swivels for easy alignment. 60" flex section. Not for use in attic or wall spaces.
Important: Pellet Vent Pro Pipe Is Not Interchangeable with Simpson Dura-Vent Standard Pellet or Corn Vent.
Note: Deduct 1 1/2" for installed length.
Materials and Construction: Laser-welded, double-wall pipe with an inner wall of super-ferritic stainless steel and a .018" laser-welded galvalume outer wall. Painted black exterior available. Primary metal-to-metal connection seals joint. Encapsulated o-ring provides a secondary seal.
Clearances: 1" clearance to combustibles for appliances using corn and other biofuels, wood pellets or oil.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVATEK Novatek General Purpose Replacement Filter For Novair 1000, 11-1/2inL x 24inW x 24in H (F4005)
- WHITE-RODGERS Center, Fan Control (90 113S1)
- ROBERTSHAW Electric Thermostat (5300-614)
- AAF FLANDERS 18x18x2 Pleated Air Filter, MERV 8 (80055.021818)
- DURA-VENT Dura-Vent 4GVPC Aluminum Decorative Pipe Collar for 4" Type B Pipe (4GVPC)
- DURA-VENT Dura-Vent 4PVP-60 4" x 60" Pellet Chimney Straight Stainless Steel Length Pipe (4PVP-60)
- SELKIRK Support Kit Chimney Roof 12In (200420)
- DURAVENT 6" BVENT 24" Length (6BV24)
- PERFECTPILLOWS M & G Duravent 6DVL-06 6 Inch x 6 Inch Dura-Vent DVL Double-Wall Black Pipe (PE2547644)
- INTEGRA MILTEX Imperial Manufacturing Group BM0044 8 Inch 24-ga Snap-Lock Black Stovepipe Slip Connector 11 1/2 Inch Length Adusts 3 Inch To 9 Inch (73885)
- SIMPSON DURAVENT DuraVent DirectVent 6-5/8 in. D X 17.5 in. L Galvanized Steel Exhaust Vent Pipe (46DVA-VSS)
- Dura-Vent Gas Vent Pipe