Shop All Gas Vent Pipe
Dura-Vent
Dura-Vent 4PVP-36 36" Straight Length Pipe - Galvalume
Mfr # 4PVP-36
Zoro # G804164745
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Vent
- MFR # 4PVP-36
- Zoro # G804164745
- Country of Origin China
- Category Gas Vent Pipe
Description
PelletVent Pro Applications: For Stoves And Inserts That Use Wood Pellets And Oil Fuel. Also Built To Vent Biofuel Products Such As Corn, Switch Grass, Cherry Pits, Soybeans, Coffee Husk, Sunflower Hulls, Walnut Shells and Wheat.
Features fully unitized, twist-lock construction in 3" diameter. Can be used in both vertical and horizontal installations. Stainless Steel welded seam inner wall, combined with a galvalume welded seam outer wall.
Listed To UL 441.
Marketed Exclusively To The Specialty Hearth Market.
Laser-Welded (Not Spot Or Pop Welded) 304 Stainless Steel.
Many Parts Are Available In Heat Resistant Matte Black Finish.
Perfect Fit Construction Allows Ease Of Twist-Lock Connections While Eliminating Leaks - No Gaskets Or Sealants Used.
Important: Pellet Vent Pro Pipe Is Not Interchangeable with Simpson Dura-Vent Standard Pellet or Corn Vent.
Note: Pipe Diameter is Diameter Plus 5/8". Deduct 1 1/2" for installed length.
Materials and Construction: Laser-welded, double-wall pipe with an inner wall of super-ferritic stainless steel and a .018" laser-welded galvalume outer wall. Painted black exterior available. Primary metal-to-metal connection seals joint. Encapsulated o-ring provides a secondary seal.
Clearances: 1" clearance to combustibles for appliances using corn and other biofuels, wood pellets or oil.
Features fully unitized, twist-lock construction in 3" diameter. Can be used in both vertical and horizontal installations. Stainless Steel welded seam inner wall, combined with a galvalume welded seam outer wall.
Important: Pellet Vent Pro Pipe Is Not Interchangeable with Simpson Dura-Vent Standard Pellet or Corn Vent.
Note: Pipe Diameter is Diameter Plus 5/8". Deduct 1 1/2" for installed length.
Materials and Construction: Laser-welded, double-wall pipe with an inner wall of super-ferritic stainless steel and a .018" laser-welded galvalume outer wall. Painted black exterior available. Primary metal-to-metal connection seals joint. Encapsulated o-ring provides a secondary seal.
Clearances: 1" clearance to combustibles for appliances using corn and other biofuels, wood pellets or oil.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Type B Gas Vent Pipe, 6 in OD, 12 in L, AluminumGalvanized Steel (6E12A)
- SCHNEIDER ELECTRIC Valve Repair Part (AV-600)
- DAYTON Capacitor (VE1YNW5CG)
- AMERI-VENT Pipe Section B-Vent 10R3 (10R3)
- DURA-VENT Dura-Vent 4GVPC Aluminum Decorative Pipe Collar for 4" Type B Pipe (4GVPC)
- DURA-VENT Dura-Vent 4PVP-60F Flex Pipe (4PVP-60F)
- DURA-VENT Dura-Vent 4PVP-60 4" x 60" Pellet Chimney Straight Stainless Steel Length Pipe (4PVP-60)
- AMERICAN METAL American Metal 5EWT Wall Thimble 5 In. (6497135)
- IMPERIAL FURNACE PIPE TEE 5"" (GV0887)
- AMERI-VENT Reduction Wye, 5" Dia., 13-1/2" L (5FCY44)
- AMERI-VENT Cap, Universal Vent, 5in (5CW)
- Dura-Vent Heating Ventilation