Shop All Appliance Parts
Dura-Vent
Dura-Vent 3PVP-X4AD 3" PelletVent Pro Galvalume Appliance Adapter - 3" - 4" Increaser
Mfr # 3PVP-X4AD
Zoro # G104013132
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Vent
- MFR # 3PVP-X4AD
- Zoro # G104013132
- Country of Origin China
- Category Appliance Parts
Description
The PelletVent Pro Appliance Adapter/Increaser is used to attach to appliance outlet allowing for easy pipe connection. Allows connection of 4" vent to 3" appliance outlet. Seal adapter to appliance with high temperature sealant.
PelletVent Pro is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent corn and other biofuel products (Rated for continuous use flue temperatures up to 570° F).
Diameter: 3".
Construction Materials: Laser-welded, double-wall pipe with an inner wall of .012" stainless steel and a .018" laser-welded galvalume outer wall.
Clearances: 1" clearance to combustibles in the USA for appliances using wood pellets or oil. 1" clearance to combustibles in Canada for oil-burning (type L vent) appliances. 3" clearance to combustibles in Canada for wood pellet-burning appliances.
Listings: c-UL-us Listed to UL 641 (MH8381 and MH14420). ULC Listed to ULC S609, ULC/ORD C441 (CMH1439 and CMH1440).
Twist-lock connection.
Allows connection of 4" vent to 3" appliance outlet.
Seal adapter to appliance with high temperature sealant.
Wall Construction: Double Wall.
Material: Galvanized Steel.
PelletVent Pro is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent corn and other biofuel products (Rated for continuous use flue temperatures up to 570° F).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Vent Fan - 240V (769174)
- FRYMASTER Kit, Gl30 Fv Burner Insu Lation (8262592)
- DEFLECTO Spring Clamp, 4 In (2540)
- SQUARE D Surge protection accessory, Surgelogic, TVSS display kit, 3 phase, horizontal, counter (TVS3DSPHC)
- LIGHT HOUSE BEAUTY 8in. Aluminum GE-Hotpoint Reflector Drip Pan (LI83354)
- NATIONAL PRESTO Seal Ring Plug&Vent 9901 (09901)
- DEFENSEGUARD Wall Connector Dryer Duct (DE837792)
- LANG Knob, Blank Universal Red (2R-70700-09)
- ALLIANCE SWITCH PRESSURE-VAR MINI PKG (201609P)
- CROWN STEAM Handwhell, 7inInch (3349-1)
- ALLIANCE TOOL SPRING HOOK (321P4)
- Dura-Vent Appliance Parts