Shop All Gas Vent Pipe
Dura-Vent
Dura-Vent 3PVP-X4 3" PelletVent Pro 3" - 4" Increaser
Mfr # 3PVP-X4
Zoro # G504161136
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Vent
- MFR # 3PVP-X4
- Zoro # G504161136
- UPC # 662492112243
- Country of Origin China
- Category Gas Vent Pipe
Description
The PelletVent Pro Increaser allows transition from a 3" pipe to a - 4" pipe. Not a decreaser or reducer.
PelletVent Pro is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent corn and other biofuel products (Rated for continuous use flue temperatures up to 570 degrees F).
Diameter: 3".
Construction Materials: Laser-welded, double-wall pipe with an inner wall of .012" stainless steel and a .018" laser-welded galvalume outer wall.
Clearances: 1" clearance to combustibles in the USA for appliances using wood pellets or oil. 1" clearance to combustibles in Canada for oil-burning (type L vent) appliances. 3" clearance to combustibles in Canada for wood pellet-burning appliances.
Listings: c-UL-us Listed to UL 641 (MH8381 and MH14420). ULC Listed to ULC S609, ULC/ORD C441 (CMH1439 and CMH1440).
Twist-lock connection.
Increases 3" pipe to a - 4" pipe.
Not a decreaser or reducer.
Wall Construction: Double Wall.
Material: Galvanized Steel.
PelletVent Pro is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent corn and other biofuel products (Rated for continuous use flue temperatures up to 570 degrees F).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Refrigeration Line Piercing Valve, Connection Size 1/4 in, 5/16 in, and 3/8 in OD, Aluminum (BPV31)
- AMERICAN LOUVER 12 in Square 3 Cone Ceiling Diffuser, Black (STR-C-12BK)
- JOHNSON CONTROLS Electronic Pneumatic Transducer, 5/32 in or 1/4 in Barb, 18 to 25 psi (EP-8000-1)
- CARLIN 98572As Electrode/Ignitor/Flame (98572AS)
- DURA-VENT Dura-Vent 4PVP-60 4" x 60" Pellet Chimney Straight Stainless Steel Length Pipe (4PVP-60)
- DURA-VENT Dura-Vent 4GVPC Aluminum Decorative Pipe Collar for 4" Type B Pipe (4GVPC)
- DURA-VENT Dura-Vent 4PVP-60F Flex Pipe (4PVP-60F)
- IMPERIAL MFG 4 in. D X 24 in. L Steel Stove Pipe (BM0109)
- HEATFAB Gas Vent Pipe (9402-316)
- SELKIRK 8 in. D 28 Ga. Stainless Steel Storm Collar (208810)
- IMPERIAL 7 in D X 24 in L Steel Stove Pipe (BM0112)
- Dura-Vent Gas Vent Pipe