Shop All Gas Vent Pipe
Dura-Vent
Dura-Vent 3PVP-WT 3" PelletVent Pro Wall Thimble
Mfr # 3PVP-WT
Zoro # G404145908
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Vent
- MFR # 3PVP-WT
- Zoro # G404145908
- UPC # 649664002694
- Country of Origin China
- Category Gas Vent Pipe
Description
The PelletVent Pro Wall Thimble is used to provide required 1" clearance to combustibles. The Wall Thimble fits between standard wall studs and comes with an insulation ring to cut drafts where the pipe slips through the thimble.
PelletVent Pro is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent corn and other biofuel products (Rated for continuous use flue temperatures up to 570° F).
Diameter: 3".
Construction Materials: Galvanized metal and Zincalume.
Clearances: 1" clearance to combustibles in the USA for appliances using wood pellets or oil. 1" clearance to combustibles in Canada for oil-burning (type L vent) appliances. 3" clearance to combustibles in Canada for wood pellet-burning appliances.
Listings: c-UL-us Listed to UL 641 (MH8381 and MH14420). ULC Listed to ULC S609, ULC/ORD C441 (CMH1439 and CMH1440).
Painted black.
Fits between standard wall studs and comes with an insulation ring to cut drafts where the pipe slips through the thimble.
Wall Construction: Double Wall.
Material: Galvanized Steel.
PelletVent Pro is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent corn and other biofuel products (Rated for continuous use flue temperatures up to 570° F).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Refrigerant Recovery Machine, 1/2 HP, 115V (95760)
- SLOAN Sloan Valve Company 3301038 Sloan Repair Kit Closet 3.5 Gpf A-38-A (3301038)
- PERFECT AIRE Start Capacitor, Rnd, 430-516MFD/220-250V (PROSC431)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4100 cfm, 1200 sq. ft., 1/3 HP (2YAE4-6AYP7)
- DURA-VENT Dura-Vent 4PVP-60 4" x 60" Pellet Chimney Straight Stainless Steel Length Pipe (4PVP-60)
- DURA-VENT Dura-Vent 4GVPC Aluminum Decorative Pipe Collar for 4" Type B Pipe (4GVPC)
- DURA-VENT Dura-Vent 4PVP-60F Flex Pipe (4PVP-60F)
- AMERI-VENT Chimney Liner, 4" x 35 ft., Aluminum (4ALK35)
- M&G DURAVENT 4gvwt Thimble Wall Gas Vent Pipe Rnd 4 In 368253 M & G Dura Vent (4GVWT)
- SLP SLP SLP36 36 in. Pipe Length Galvanized Venting Component for Gas Fireplaces & Gas Stoves (SLP36)
- SELKIRK STOVE PIPE CEIL PLATE 6"" (206411)
- Dura-Vent Heating Ventilation