Shop All Vent Caps
Dura-Vent
Dura-Vent 3PVP-VC 3" PelletVent Pro Vertical Termination Cap
Mfr # 3PVP-VC
Zoro # G004066535
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The PelletVent Pro Vertical Cap is designed for vertical installations and is required where pipe terminates above the roofline.
PelletVent Pro is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent corn and other biofuel products (Rated for continuous use flue temperatures up to 570° F).
Diameter: 3".
Construction Materials: Stainless steel.
Clearances: 1" clearance to combustibles in the USA for appliances using wood pellets or oil. 1" clearance to combustibles in Canada for oil-burning (type L vent) appliances. 3" clearance to combustibles in Canada for wood pellet-burning appliances.
Listings: c-UL-us Listed to UL 641 (MH8381 and MH14420). ULC Listed to ULC S609, ULC/ORD C441 (CMH1439 and CMH1440).
Twist-lock connection.
Designed for vertical installations.
Wall Construction: Single Wall.
PelletVent Pro is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent corn and other biofuel products (Rated for continuous use flue temperatures up to 570° F).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE MANUFACTURING Door Gasket, 24" x 25-7/8" (810768)
- US DUCT US Duct Angle Flange, 4" Diameter, Galvanized (FL04.G)
- SPIROTHERM Vjr-150 1-1/2" Ips Rovent (VJR-150)
- AMERICAN WICK Wick Kerosene Heat Aw10 (AW-10)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003776)
- US DUCT US Duct Clamp Together End Cap, 4" Diameter, Galvanized, 18 Gauge (RNC04.G18)
- TJERNLUND PRODUCTS Vent Hood, High Temp, 10 In (VH!-10)
- SHELTER SHELTER SCADJ-S Adjustable Chimney Cap, 19-1/4 x 9-1/4 x 19-1/4 in Fits Duct, Steel (SCADJ-S)
- BUILDERS EDGE BUILDERS EDGE 140016774001 Hooded Ventilator, 4 in, White (140016774001)
- BETTERBEDS 2677B Dryer Vent Hood - 4 In. Brown (BE2629752)
- GREENSEAM End Cap, Galvanized Steel, 24 ga (GRECP14GA24)
- Dura-Vent Vent Caps