Shop All Gas Vent Pipe
Dura Vent
Dura Vent 3PVP-12SS 3 x 12 in. PelletVent Pro Straight Length Pipe - Stainless Steel
Mfr # 3PVP-12SS
Zoro # G504137216
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura Vent
- MFR # 3PVP-12SS
- Zoro # G504137216
- UPC # 662492668047
- Country of Origin China
- Category Gas Vent Pipe
Description
PelletVent Pro Straight Length Pipe 3x12 - Stainless Steel - 3PVP-12SSFeatures fully unitized, twist-lock construction in 3" and 4" diameters. Listed at 1" clearance to combustibles in the USA and Canada. It can be used in both vertical and horizontal installations. Stainless steel welded seam inner wall, combined with a galvalume welded seam outer wall. Pipe OD is diameter plus 5/8".
Specifications- Material: Stainless Steel
- Size: 3 x 12"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plates, 250 kBtu (T5-MFG-20M)
- KING ELECTRIC Thermostat Programmable 208/240V 16Amp Digital Stat W/ Pir (WRP230-B)
- AMERICAN METAL FILTER 14 X 14 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101414)
- SUPCO Eye Sight Glass, 1/4" MF x 1/4" MF (SG110)
- CD Selkirk Corporation 6UT-18 6 Inch x 18 Inch Ultra-Temp Ultra Temp Chimney Length (77894)
- INTEGRA MILTEX M & G Duravent 4DV24 4 Inch x 24 Inch Dura-Connect .012 Inch Gas Connector Pipe (69222)
- HEARTHSTONE FURNITURE 6 in. UltraPro-Pro & RoundFlex End Cone, Outside Fit (HE2213162)
- IMPERIAL Galvanized Furnace Pipe (GV0421)
- IMPERIAL MFG ENDCAP(BIGEND)GV 30GA 6"" (GV0724)
- MAJESTIC PET Majestic DVP48 48 in. Double Wall Pipe (DVP48)
- DURAVENT 3 in. D Stainless Steel Stove Pipe Cap (3PVL-HCR)
- Dura Vent Gas Vent Pipe