Shop All Vent Caps
Dura-Vent
Dura-Vent 3GVTC Round Gas Vent 3" Inner Diameter Aluminum Tee Cap
Mfr # 3GVTC
Zoro # G904066598
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This Aluminum Tee Cap with 3" Inner Diameter from the Round Gas Vent series is a Type B gas component and consists of the duralock system for a tight seal.
Use to cap Standard Tee or Increaser Tee.
Remove Tee Cap to inspect the system; clean out debris or collected condensate from the common vent.
Fits on inner liner.
Double wall construction.
UL Listed.
ADA Compliant: No.
Collection: Round Gas Vent.
Fuel Type: Natural Gas, Liquid Propane.
Inner Diameter: 3.
Material: Aluminum.
Pipe Class: Type B.
Pipe Shape: Round.
Style: Contemporary / Modern.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Round OEM Blower, 1500/4700 RPM, 3 Phase, Direct, Plastic (A197)
- HONEYWELL Line Volt Mechanical Tstat, Open/Close on Rise, 120 to 240V AC (T675A1565)
- AIR HANDLER 8x8x1 Synthetic Pleated Air Filter, MERV 7 (54FE94)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 24 in W. (4YD79)
- DAYTON Wall Cap, 3-1/4 x 10 in. Fits Duct Size (45PE72)
- NORDFAB End Cap, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W x 1-57/64" L x (8010003771)
- TJERNLUND PRODUCTS High Temp Side Wall Vent Hood, 3 In (VH1-3)
- DAYTON Roof Cap, 4 in. Fits Duct Size, Aluminum (45PE70)
- PERFECTPILLOWS Homesaver 12 Inch x 12 Inch Homesaver Stainless Steel Single-flue Chiminey Cap 304-alloy (PE2211558)
- LESLIE-LOCKE INC. Adj Alu Versa Cap (3050)
- VECINDARIO Horizontal Termination Cap with Short Flue (VE1721804)
- Dura-Vent Vent Caps