Shop All V-Belts
Dura-Ultimate Classical
VBelt, AK, 05 x 99in OC
Mfr # AK97
Zoro # G508288563
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura-Ultimate Classical
- MFR # AK97
- Zoro # G508288563
- Country of Origin Hong Kong
- Category V-Belts
Description
DD DURAULTIMATE CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US belts of the same type The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, Kevlar material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords The tensile cords are manufactured with the highest quality Kevlar These highquality cords are extremely resistant to severe repeated shock loads All DURAULTIMATE CLASSICAL Belts are manufactured using the latest in belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, 303 SS (CL-4-SS)
- TRITAN Pillow Block Bearing, Ball, 1-7/8" Bore (UCP210-30)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- PRIMEFIT 50 PCS Air Tool Kit (ATK1000)
- DURA-ULTIMATE CLASSICAL VBelt, BK, 0656 x 108in OC (BK105)
- MITSUBOSHI Super KB 5L Type, 5/8" x 53'' (5LK530)
- DAYTON 1922V544 55" Outside Length, 54 13/32 in Pitch Length, 1-3/16" Top Width (3HEV8)
- GATES BladeRunner Lawn and Garden Belt (6768BR)
- ZORO SELECT V-Belt, B81 (51EU33)
- BESTORQ Aftermarket Husqvarna RZ5426 (967003601) (Drive 2001-12) Zero Turn Mower Replacement Belt, A55LG (A55LG)
- POWERTWIST STANDARD Link V-Belt, 5 ft. Outside Length, 1/2" Top Width, 0 Ribs (0428035)
- Dura-Ultimate Classical V-Belts