Shop All V-Belts
Dura-Ultimate Band Wedge
Banded Belt, 8VK2, 9 x 660in OC, 8 Band
Mfr # 8/8VK6600
Zoro # G008293326
product price: $4,479.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$4,479.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Ultimate Band Wedge
- MFR # 8/8VK6600
- Zoro # G008293326
- UPC # 190859031864
- Country of Origin Hong Kong
- Category V-Belts
Description
DD DURAULTIMATE BAND WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAULTIMATE BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, Kevlar material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords These highquality cords are extremely resistant to severe repeated shock loads DURAULTIMATE BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics They allow for smaller and more compact drives All DURAULTIMATE BAND WEDGE belts are manufacturedx000Dusing the latest in belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Mender, 316 SS, 1/2" ID, Male (RDM1)
- MARTIN SPROCKET & GEAR Spk Roller B, 40B112 (40B112)
- GATES Truflex V-Belts, 5L440 (5L440)
- WD-40 Trigger Pro®, Lubricant, Spray Bottle, 20 Oz. (490108)
- DURA-ULTIMATE BAND WEDGE Banded Belt, 8VK2, 1125 x 125in OC, 10 Band (10/8VK1250)
- DURA-ULTIMATE BAND WEDGE Banded Belt, 3VK2, 394 x 125in OC, 10 Band (10/3VK1250)
- BESTORQ Aftermarket Dixon ZTR5020 (Deck Belt) Riding Lawn Mower Replacement Belt, B50 (B50)
- CARLISLE AP108 Super Blue Ribbon V-Belt (AP108)
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L280)
- JASON INDUSTRIAL 1/2X55 Kevlar V-Belt (MXV4-550)
- BANDO Auto Rpf Raw Edge Cogged, Rpf5380 (RPF5380)
- Dura-Ultimate Band Wedge Power Transmission Belts