Shop All V-Belts
Dura-Ultimate Band Wedge
Banded Belt, 5VK2, 898 x 87in OC, 13 Band
Mfr # 13/5VK870
Zoro # G508294939
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Ultimate Band Wedge
- MFR # 13/5VK870
- Zoro # G508294939
- UPC # 190859013655
- Country of Origin Hong Kong
- Category V-Belts
Description
DD DURAULTIMATE BAND WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAULTIMATE BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, Kevlar material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords These highquality cords are extremely resistant to severe repeated shock loads DURAULTIMATE BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics They allow for smaller and more compact drives All DURAULTIMATE BAND WEDGE belts are manufacturedx000Dusing the latest in belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tool Motor, 2-Shaft, 1/3hp, 3450rpm, 115V (5K600BA)
- NTN NTN 6204ZZ, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Shielded (6204ZZ)
- TOMPKINS Hydraulic Fitting-International08FP-22X1.5MM (7455-08-22)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- DURA-ULTIMATE BAND WEDGE Banded Belt, 8VK2, 1125 x 125in OC, 10 Band (10/8VK1250)
- DURA-ULTIMATE BAND WEDGE Banded Belt, 3VK2, 394 x 125in OC, 10 Band (10/3VK1250)
- DAYTON 1422V290 29-1/2" Outside Length, 29 in Pitch Length, 7/8" Top Width (3HEU4)
- CARLISLE AP42 Super Blue Ribbon V-Belt (AP42)
- D&D 9000mm Outside Length, 22mm Top Width, 1 Ribs (SPC9000)
- D&D 47" Outside Length, 1/2" Top Width, 1 Ribs (A45/4L470)
- PIX Belt, SPZ, 10 x 2360mm LP (SPZ2360)
- Dura-Ultimate Band Wedge Power Transmission Belts