Shop All V-Belts
Dura-Ultimate Band Wedge
Banded Belt, 5VK2, 138 x 73in OC, 2 Band
Mfr # 2/5VK730
Zoro # G508293536
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura-Ultimate Band Wedge
- MFR # 2/5VK730
- Zoro # G508293536
- UPC # 190859012573
- Country of Origin Hong Kong
- Category V-Belts
Description
DD DURAULTIMATE BAND WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAULTIMATE BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, Kevlar material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords These highquality cords are extremely resistant to severe repeated shock loads DURAULTIMATE BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics They allow for smaller and more compact drives All DURAULTIMATE BAND WEDGE belts are manufacturedx000Dusing the latest in belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 3/8" SAE 100-R1 SN 1-WIRE MSHA MSHA HYDRAULIC HOSE 80FT (JR1-06-80)
- REELCRAFT Hose Reel, Welding Gas (TW84100 OLPT)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- LINCOLN Accessory Kit, For Use with 6Y888 (58000)
- DURA-ULTIMATE BAND WEDGE Banded Belt, 8VK2, 1125 x 125in OC, 10 Band (10/8VK1250)
- DURA-ULTIMATE BAND WEDGE Banded Belt, 3VK2, 394 x 125in OC, 10 Band (10/3VK1250)
- DAYTON 1228V255 26" Outside Length, 25 1/2 in Pitch Length, 3/4" Top Width (3HEU3)
- BESTORQ Aftermarket Case-IH 100 (W/ 456567R3 Pulley, 540 RPM PTO) Sickle Mower Replacement Belt, C100 (C100)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1800mm (SPB1800)
- MITSUBOSHI 6/B105 108Inch Outside Length, 6 Ribs (6RB105)
- CONTINENTAL CONTITECH 5VX800 Cogged V-Belt, 80" Outside Length, 5/8" Top Width, 1 Ribs (5VX800)
- Dura-Ultimate Band Wedge Power Transmission Belts