Shop All V-Belts
Dura-Ultimate Band Wedge
Banded Belt, 3VK2, 709 x 125in OC, 18 Band
Mfr # 18/3VK1250
Zoro # G708291875
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura-Ultimate Band Wedge
- MFR # 18/3VK1250
- Zoro # G708291875
- UPC # 190859004851
- Country of Origin Hong Kong
- Category V-Belts
Description
DD DURAULTIMATE BAND WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAULTIMATE BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, Kevlar material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords These highquality cords are extremely resistant to severe repeated shock loads DURAULTIMATE BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics They allow for smaller and more compact drives All DURAULTIMATE BAND WEDGE belts are manufacturedx000Dusing the latest in belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 263L038 - 26.3 in Outside Length - 0.38 in Top Width (263L038)
- FREUD Ball Bearing, 1/2" dia. (62-103)
- INDUSTRIAL CHOICE 3/4 x 400 ft Reel EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-400reel-1pc)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- DURA-ULTIMATE BAND WEDGE Banded Belt, 8VK2, 1125 x 125in OC, 10 Band (10/8VK1250)
- DURA-ULTIMATE BAND WEDGE Banded Belt, 3VK2, 394 x 125in OC, 10 Band (10/3VK1250)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 26" ) 12" x4" x0.5" (A-A24K)
- GATES 2311 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ2300)
- D&D 214 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB210)
- CONTINENTAL CONTITECH BX44 Cogged V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (BX44)
- POWERFLITE B64 67" Outside Length, 21/32" Top Width, 1 Ribs (B64-2)
- Dura-Ultimate Band Wedge Power Transmission Belts