Shop All V-Belts
Dura-Ultimate Band Classical
Banded Belt, BK2, 1181 x 273in OC, 16 Band
Mfr # 16/BK270
Zoro # G708287847
product price: $1,577.99
/ea
Free Shipping & Returns
$1,577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Ultimate Band Classical
- MFR # 16/BK270
- Zoro # G708287847
- Country of Origin Hong Kong
- Category V-Belts
Description
DD DURAULTIMATE BAND CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAULTIMATE BAND CLASSICAL belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, Kevlar material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords The tensile cords are manufactured with the highest quality Kevlar These highquality cords are extremely resistant to severe repeated shock loads All DURAULTIMATE BAND CLASSICAL Belts are manufactured using the latest in belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-264 Timing Belt, 60-S3M-264 (60-S3M-264)
- BRENNAN INDUSTRIES Adapter 3/8" Female Pipe X 3/8" Female Pipe Swivel, 90 deg Elbow (1502-06-06-FG)
- EAGLE BELTING Round Belt, Solid, 15mm, Polyurethane (4905315)
- RIDGID Cutting Oil, 5 gal., Dark (41600)
- BESTORQ Aftermarket Dixon GRIZZLY 60 Riding Lawn Mower Replacement Belt, B169 (B169)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt A Type, 1/2" x 30" - AX30 (AX30)
- BESTORQ Banded Cogged Belt, 35.5 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX355)
- BESTORQ V-Belt, D295 (D295)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 195" (B195)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 118 Inch Long x 6 Ribs - 6/5V1180 (6R5V1180)
- D&D 69" Outside Length, 1/2" Top Width, 1 Ribs (A67/4L690)
- Dura-Ultimate Band Classical V-Belts