Shop All Timing Belts
Dura-True Torque Urethane Steel
Timing Belt, T5US, 75 x 780mm PL, T156
Mfr # 75T5/780US
Zoro # G908304436
product price: $58.19
/ea
$58.19
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
- Brand Dura-True Torque Urethane Steel
- MFR # 75T5/780US
- Zoro # G908304436
- UPC # 190859685692
- Country of Origin Hong Kong
- Category Timing Belts
Description
DD PowerDrives urethane steel timing belts include DURASYNC TORQUE URETHANE STEEL, DURATRUE TORQUE URETHANE STEEL, and DURAABSOLUTE TORQUE URETHANE STEEL These belt lines meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DD urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DD PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology
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
- DAYTON Motor Run Capacitor, 15 MFD, 2-1/4 In. H (22F180)
- GARDNER BENDER Ox-Gard Anti-Oxidant Compound (OX-100B)
- DURA-SURE TORQUE Timing Belt, S3M, 15 x 432mm PL, T144 (150-S3M-432)
- NSK NSK 6316, 6300 Series Single Row Deep Groove Ball Bearing (6316)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 250mm PL, T50 (16T5/250US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T10US, 16 x 4780mm PL, T478 (16T10/4780US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 12 x 330mm PL, T66 (12T5/330US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 305mm PL, T61 (16T5/305US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 255mm PL, T51 (16T5/255US)
- GATES Polyflex Belts, 5M545 (5M545)
- CARLISLE 1540XH200 Synchro-Cog Timing Belt (1540XH200)
- Dura-True Torque Urethane Steel Timing Belts