Shop All Timing Belts
Dura-True Torque Urethane Steel
Timing Belt, T5US, 75 x 590mm PL, T118
Mfr # 75T5/590US
Zoro # G208303917
product price: $43.99
/ea
$43.99
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
- Brand Dura-True Torque Urethane Steel
- MFR # 75T5/590US
- Zoro # G208303917
- UPC # 190859685531
- Country of Origin Hong Kong
- Category Timing Belts
Description
DD PowerDrives urethane steel timing belts include DURASYNC TORQUE URETHANE STEEL, DURATRUE TORQUE URETHANE STEEL, and DURAABSOLUTE TORQUE URETHANE STEEL These belt lines meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DD urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DD PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology
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
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx54"L, Outside Length: 54" (41517)
- HERITAGE Button Head Fitting, 1/4"-18NPTF, SS PV (H1186S)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 70-7 CI G 1/4 (CA))
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 250mm PL, T50 (16T5/250US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T10US, 16 x 4780mm PL, T478 (16T10/4780US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 305mm PL, T61 (16T5/305US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 12 x 330mm PL, T66 (12T5/330US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 255mm PL, T51 (16T5/255US)
- B B MANUFACTURING 20T5/185, Timing Belt, Polyurethane, Steel (20T5/185)
- AFTERMARKET 6808M10 DAndD Powerdrive 8M Single Replacement Timing Belt (680-8M-10-DD)
- Dura-True Torque Urethane Steel Power Transmission Belts