Shop All Timing Belts
Dura-True Torque Urethane Steel
Timing Belt, T10US, 75 x 1610mm PL, T161
Mfr # 75T10/1610US
Zoro # G908296854
product price: $125.99
/ea
Free Shipping & Returns
$125.99
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
- Brand Dura-True Torque Urethane Steel
- MFR # 75T10/1610US
- Zoro # G908296854
- UPC # 190859488927
- Country of Origin Hong Kong
- Category Timing Belts
Description
DD PowerDrive's urethane steel timing belts include DURASYNC TORQUE URETHANE STEEL, DURATRUE TORQUE URETHANE STEEL, and DURAABSOLUTE TORQUE URETHANE STEEL These belt lines meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DD urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DD PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology
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
- WEATHERHEAD Fitting Steel Tee C3709X8 1/2In Npt (C3709X8)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z288)
- SKF SKF-6303, Single Row Ball Brgs, 6303 (6303)
- SKF SKF 6200 2Z, Single Row Ball Bearings (6200 2Z)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 12 x 330mm PL, T66 (12T5/330US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 305mm PL, T61 (16T5/305US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T10US, 16 x 4780mm PL, T478 (16T10/4780US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 250mm PL, T50 (16T5/250US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 255mm PL, T51 (16T5/255US)
- D&D Timing Belt, S4.5M, 15 x 239mm PL, T53 (150-S4.5M-239)
- BESTORQ XL Timing Belts (120XL037)
- Dura-True Torque Urethane Steel Power Transmission Belts