Shop All Timing Belts
Dura-True Torque Urethane Steel
Timing Belt, T10US, 20 x 2180mm PL, T218
Mfr # 20T10/2180US
Zoro # G908298117
product price: $45.35
/ea
$45.35
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
- Brand Dura-True Torque Urethane Steel
- MFR # 20T10/2180US
- Zoro # G908298117
- UPC # 190859463856
- Country of Origin China
- Category Timing Belts
Description
DD PowerDrive's urethane steel timing belts include DURASYNC TORQUE URETHANE STEEL, DURATRUE TORQUE URETHANE STEEL, and DURAABSOLUTE TORQUE URETHANE STEEL These belt lines meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DD urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DD PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology
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
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 230/460V Voltage, 1765 Nameplate RPM (EHM2523T)
- BANJO 3/8" Barbed x MNPT Adapter (HB038)
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 1" (29HZ04)
- PIX Belt, XPA Cogged, 13 x 1500mm LP (XPA1500)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 255mm PL, T51 (16T5/255US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 12 x 330mm PL, T66 (12T5/330US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T10US, 16 x 4780mm PL, T478 (16T10/4780US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 305mm PL, T61 (16T5/305US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 250mm PL, T50 (16T5/250US)
- D&D Timing Belt, XL, 0.37 x 13in PL, T65 (130XL037)
- D&D Timing Belt, 8M, 30 x 1080mm PL, T135 (1080-8M-30)
- Dura-True Torque Urethane Steel Power Transmission Belts