Shop All Timing Belts
Dura-True Torque Urethane Steel
Timing Belt, T10US, 20 x 2160mm PL, T216
Mfr # 20T10/2160US
Zoro # G908298063
product price: $44.89
/ea
$44.89
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
- Brand Dura-True Torque Urethane Steel
- MFR # 20T10/2160US
- Zoro # G908298063
- UPC # 190859463849
- Country of Origin China
- Category Timing Belts
Description
DD PowerDrive's urethane steel timing belts include DURASYNC TORQUE URETHANE STEEL, DURATRUE TORQUE URETHANE STEEL, and DURAABSOLUTE TORQUE URETHANE STEEL These belt lines meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DD urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DD PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology
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
- MAIN FILTER Hydraulic Filter, replaces LHA SEH502100, Suction Strainer, 125 micron, Outside-In (MF0062123)
- SKF SKF-6310 2Z, Single Row Ball Brgs, 6310 2Z (6310 2Z)
- KOYO Ball Brg 53-100Mm (6208)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (31382-4-4)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 305mm PL, T61 (16T5/305US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 250mm PL, T50 (16T5/250US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 12 x 330mm PL, T66 (12T5/330US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T10US, 16 x 4780mm PL, T478 (16T10/4780US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 255mm PL, T51 (16T5/255US)
- CARLISLE 1440-8MPT-30 Panther Synchronous Belt (1440-8MPT-30)
- DURA-PREMIUM TORQUE Timing Belt, L, 05 x 157in PL, T42 (157L050)
- Dura-True Torque Urethane Steel Timing Belts