Shop All Timing Belts
Dura-True Torque Urethane Steel
Timing Belt, T10US, 20 x 1320mm PL, T132
Mfr # 20T10/1320US
Zoro # G508304874
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura-True Torque Urethane Steel
- MFR # 20T10/1320US
- Zoro # G508304874
- UPC # 190859463542
- Country of Origin Hong Kong
- Category Timing Belts
Description
DD PowerDrive's urethane steel timing belts include DURASYNC TORQUE URETHANE STEEL, DURATRUE TORQUE URETHANE STEEL, and DURAABSOLUTE TORQUE URETHANE STEEL These belt lines meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DD urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DD PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 109 in Outside Length, 2.61 in Top Width, 1 Ribs (3/CX105)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (B2416 OH)
- TIMKEN TIM-21212, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, 21212 (21212)
- TOMPKINS Hydraulic Fitting-Steel06MOR HOLLOW HEX PLUG (6408-HHP-06)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 305mm PL, T61 (16T5/305US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 250mm PL, T50 (16T5/250US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 12 x 330mm PL, T66 (12T5/330US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 255mm PL, T51 (16T5/255US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T10US, 16 x 4780mm PL, T478 (16T10/4780US)
- MITSUBOSHI Urethane Timing Belt, T5 Profile, 130 Teeth 650 mm L x 25 mm W (T5-25-130)
- BESTORQ Timing Belt Model 1064MXL044 1064 in Effective length and 044 in Top Width (106.4MXL044)
- Dura-True Torque Urethane Steel Power Transmission Belts