Shop All Timing Belts
Dura-True Torque Urethane Steel
Timing Belt, T10US, 150 x 2250mm PL, T225
Mfr # 150T10/2250US
Zoro # G508302955
product price: $438.99
/ea
Free Shipping & Returns
$438.99
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
- Brand Dura-True Torque Urethane Steel
- MFR # 150T10/2250US
- Zoro # G508302955
- UPC # 190859491248
- Country of Origin Hong Kong
- Category Timing Belts
Description
DD PowerDrive's urethane steel timing belts include DURASYNC TORQUE URETHANE STEEL, DURATRUE TORQUE URETHANE STEEL, and DURAABSOLUTE TORQUE URETHANE STEEL These belt lines meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DD urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DD PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology
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
- ILB GOLD Replacement For Lincoln, 14.4V For Powerluber Grease Guns Battery (14.4V FOR POWERLUBER GREASE GUNS BATTERY)
- MAXIM Hyd Cylinder, 2 In Bore, 18 In Stroke (288-314)
- SUPER LUBE Corrosion Inhibitor, Spray Bottle (83032)
- MARTIN SPROCKET & GEAR Bushing Qd, E 1 5/8 (E 1 5/8)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 255mm PL, T51 (16T5/255US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 12 x 330mm PL, T66 (12T5/330US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 250mm PL, T50 (16T5/250US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T10US, 16 x 4780mm PL, T478 (16T10/4780US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 305mm PL, T61 (16T5/305US)
- B B MANUFACTURING 824-8M-30, Timing Belt, Neoprene, Fiberglass (824-8M-30)
- GATES Synchro-Power Polyurethane Belts, T10-720-25 (T10-720-25)
- Dura-True Torque Urethane Steel Timing Belts