Shop All Timing Belts
Dura-True Torque Urethane Steel
Timing Belt, T10US, 14 x 1400mm PL, T140
Mfr # 14T10/1400US
Zoro # G108300818
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-True Torque Urethane Steel
- MFR # 14T10/1400US
- Zoro # G108300818
- UPC # 190859450382
- Country of Origin Hong Kong
- Category Timing Belts
Description
DD PowerDrive's urethane steel timing belts include DURASYNC TORQUE URETHANE STEEL, DURATRUE TORQUE URETHANE STEEL, and DURAABSOLUTE TORQUE URETHANE STEEL These belt lines meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DD urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DD PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" NPT Female H-Style Plug (1840)
- WILKERSON Inline Air Filter (F01-02-000)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB21NFC, Pressure Line, 10 micron, Outside-In (MF0058482)
- PIX Belt, AX Cogged, 1/2 x 43 in. OC (AX41)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 305mm PL, T61 (16T5/305US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 12 x 330mm PL, T66 (12T5/330US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 250mm PL, T50 (16T5/250US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 255mm PL, T51 (16T5/255US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T10US, 16 x 4780mm PL, T478 (16T10/4780US)
- BESTORQ 8M Timing Belts, 1400-8M-12 (1400-8M-12)
- D&D Timing Belt, 5M, 15 x 475mm PL, T95 (475-5M-15)
- Dura-True Torque Urethane Steel Timing Belts