Shop All Timing Belts
Dura-True Torque Urethane Steel
Timing Belt, T10US, 100 x 400mm PL, T40
Mfr # 100T10/400US
Zoro # G708300171
product price: $41.59
/ea
$41.59
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
- Brand Dura-True Torque Urethane Steel
- MFR # 100T10/400US
- Zoro # G708300171
- UPC # 190859489580
- Country of Origin Hong Kong
- Category Timing Belts
Description
DD PowerDrive's urethane steel timing belts include DURASYNC TORQUE URETHANE STEEL, DURATRUE TORQUE URETHANE STEEL, and DURAABSOLUTE TORQUE URETHANE STEEL These belt lines meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DD urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DD PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology
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
- RENEWABLE LUBRICANTS Food Grade Gear Oil, 5 gal. (87264)
- MARATHON MOTORS Hazardous Loc Mtr, Splt Ph, EPNV, 1/4 HP (5KH36PNB171)
- CONTINENTAL CONTITECH AX23 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (AX23)
- BESTORQ 4L770 V Belt, 77 in Outside Length, 1/2 in Top Width, 1 Ribs (4L770)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 12 x 330mm PL, T66 (12T5/330US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 305mm PL, T61 (16T5/305US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T10US, 16 x 4780mm PL, T478 (16T10/4780US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 250mm PL, T50 (16T5/250US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 255mm PL, T51 (16T5/255US)
- GATES Predator PowerBand Belts, 2/5VP750 (2/5VP750)
- BSC PREFERRED Timing Belt - H, 1 x 39in PL, T78 (390H100)
- Dura-True Torque Urethane Steel Power Transmission Belts