Shop All Timing Belts
Dura-True Torque
Timing Belt, T5R, 50 x 450mm PL, T90
Mfr # 50T5/450R
Zoro # G408299034
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-True Torque
- MFR # 50T5/450R
- Zoro # G408299034
- UPC # 190859516507
- Country of Origin China
- Category Timing Belts
Description
DD DURATRUE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURATRUE TORQUE synchronous belts feature a metric trapezoidal tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are commonly used for conveying applications All DURATRUE TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,510 Nameplate RPM (EM3769T)
- TITAN HD Motor Dual Run Cap, 35/7.5 MFD, 440V, Round (PRCFD3575A)
- SPEEDAIRE Silencer Muffler, 1/2 In MNPT, 1-1/4 Hex (1EJW3)
- TRANSAIR Fitting, Manifold, For 38.10mm (6653 40 22 06GR)
- DURA-TRUE TORQUE Timing Belt, T10R, 32 x 690mm PL, T69 (32T10/690R)
- DURA-TRUE TORQUE Timing Belt, T10R, 32 x 1610mm PL, T161 (32T10/1610R)
- GATES Super HC PowerBand Belts, 4/5V710 (4/5V710)
- GATES Polyflex Belts, 5M462 (5M462)
- GATES PowerGrip HTD Belts, 447-3M-09 (447-3M-09)
- GATES Polyflex Belts, 5M560 (5M560)
- BANDO S5M-550 Timing Belt, 150-S5M-550 (150-S5M-550)
- Dura-True Torque Timing Belts