Shop All Timing Belts
Dura-True Torque
Timing Belt, T5R, 50 x 340mm PL, T68
Mfr # 50T5/340R
Zoro # G208298916
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-True Torque
- MFR # 50T5/340R
- Zoro # G208298916
- UPC # 190859516422
- Country of Origin China
- Category Timing Belts
Description
DD DURATRUE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURATRUE TORQUE synchronous belts feature a metric trapezoidal tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are commonly used for conveying applications All DURATRUE TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Double Row Angular Contact Ball Bearing, #5302 (5302)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (YCJ1 3/8 SGT)
- SPEEDAIRE Bumper Stop, 1/2 in, Rubber (CS01-1586)
- PIX V-Belt, 5/8 X 63 (5V630)
- DURA-TRUE TORQUE Timing Belt, T10R, 32 x 1610mm PL, T161 (32T10/1610R)
- DURA-TRUE TORQUE Timing Belt, T10R, 32 x 690mm PL, T69 (32T10/690R)
- AFTERMARKET 1512-8M-20 DAndD Powerdrive Timing Belt (1512-8M-20-DD)
- DAYTON Gearbelt, L, 86 Teeth, Length 32.3 In (1DHP7)
- AFTERMARKET 120S8M1136 DAndD Powerdrive S8M Single STS Replacement Timing Belt (120-S8M-1136-DD)
- CARLISLE BELTS BY TIMKEN Synchro-Cog HT Synchronous Belt 8M High Torque Belt, 180 Teeth, 8mm Pitch, 56.693 in OAL, 1.969 in W (1440-8M-50)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX4)
- Dura-True Torque Timing Belts