Shop All Timing Belts
Dura-True Torque
Timing Belt, T5R, 32 x 1380mm PL, T276
Mfr # 32T5/1380R
Zoro # G908296786
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-True Torque
- MFR # 32T5/1380R
- Zoro # G908296786
- UPC # 190859516248
- Country of Origin China
- Category Timing Belts
Description
DD DURATRUE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURATRUE TORQUE synchronous belts feature a metric trapezoidal tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are commonly used for conveying applications All DURATRUE TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1060mm (SPZ1060)
- FESTO Vacuum Generator VN-10-H-T3-PQ2-VQ2-RQ2 (VN-10-H-T3-PQ2-VQ2-RQ2)
- ALEMITE Pistol Grip Grease Gun (ALM555-E)
- MTK Thrust Ball Bearing, 25mm Bore, 47mm (51205)
- DURA-TRUE TORQUE Timing Belt, T10R, 32 x 690mm PL, T69 (32T10/690R)
- DURA-TRUE TORQUE Timing Belt, T10R, 32 x 1610mm PL, T161 (32T10/1610R)
- D&D Timing Belt, MXL, 0.25 x 11in PL, T138 (110MXL025)
- BESTORQ 8M Timing Belts, 640-8M-21 (640-8M-21)
- DURA-SURE TORQUE Timing Belt, S8M, 20 x 1400mm PL, T175 (200-S8M-1400)
- B B MANUFACTURING 330-5M-09, Timing Belt, Neoprene, Fiberglass (330-5M-09)
- B B MANUFACTURING 576-2P-06, Timing Belt, Neoprene, Fiberglass (576-2P-06)
- Dura-True Torque Timing Belts