Shop All Timing Belts
Dura-True Torque
Timing Belt, T5R, 16 x 1000mm PL, T200
Mfr # 16T5/1000R
Zoro # G008293241
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura-True Torque
- MFR # 16T5/1000R
- Zoro # G008293241
- UPC # 190859511472
- Country of Origin China
- Category Timing Belts
Description
DD DURATRUE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURATRUE TORQUE synchronous belts feature a metric trapezoidal tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are commonly used for conveying applications All DURATRUE TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 6-Ball Automotive Coupler Brass 1/4" x 3/8" Female NPT 10PCS (TC1438FB6-B10-P)
- PIX V-Belt, Variable Speed 1-13/16 X 90.6 (2926V906)
- TSUBAKI Connecting Roller Link, Double Pitch (C2100HCL)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10, Package Quantity: 10 (6820)
- DURA-TRUE TORQUE Timing Belt, T10R, 32 x 690mm PL, T69 (32T10/690R)
- DURA-TRUE TORQUE Timing Belt, T10R, 32 x 1610mm PL, T161 (32T10/1610R)
- DURA-PREMIUM TORQUE Timing Belt, XH, 4 x 98in PL, T112 (980XH400)
- MEGADYNE HTD Timing G BELT (228-3M-22)
- B B MANUFACTURING 3500-14M-115, Timing Belt, Neoprene, Fiberglass (3500-14M-115)
- DURA-PREMIUM TORQUE Timing Belt, MXL, 012 x 12in PL, T150 (120MXL012)
- GATES Polyflex Belts, 3M450 (3M450)
- Dura-True Torque Timing Belts