Shop All Timing Belts
Dura-True Torque
Timing Belt, T25R, 200 x 230mm OC, T92
Mfr # 200T2.5/230R
Zoro # G508327293
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-True Torque
- MFR # 200T2.5/230R
- Zoro # G508327293
- Country of Origin China
- Category Timing Belts
Description
DD DURATRUE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURATRUE TORQUE synchronous belts feature a metric trapezoidal tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are commonly used for conveying applications All DURATRUE TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (M3534)
- SKF Radial Ball Bearing, Sealed, 30mm Bore Dia (6206 2RS JEM)
- SMC Female Adapter, 10mm, TubexFemale BSPT (KQ2F10-03A)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Black (IGBK05030-25-G)
- DURA-TRUE TORQUE Timing Belt, T10R, 32 x 690mm PL, T69 (32T10/690R)
- DURA-TRUE TORQUE Timing Belt, T10R, 32 x 1610mm PL, T161 (32T10/1610R)
- DURA-SYNC TORQUE Timing Belt, 14M, 55 x 1750mm PL, T125 (1750-14M-55)
- MITSUBOSHI G Series Timing Belt, H Profile, 160 Teeth 3in W (800H300)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (20T10/890)
- AFTERMARKET 17608M30 DAndD Powerdrive 8M Single Replacement Timing Belt (1760-8M-30-DD)
- CONTINENTAL CONTITECH Synchronous Gearbelt, B-2100,150 Teeth (B-2100)
- Dura-True Torque Timing Belts