Shop All Timing Belts
Dura-True Torque
Timing Belt, T10R, 32 x 260mm PL, T26
Mfr # 32T10/260R
Zoro # G708296832
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-True Torque
- MFR # 32T10/260R
- Zoro # G708296832
- UPC # 190859428046
- Country of Origin China
- Category Timing Belts
Description
DD DURATRUE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURATRUE TORQUE synchronous belts feature a metric trapezoidal tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are commonly used for conveying applications All DURATRUE TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake, Motor (4Z447)
- HYDAC 0240 D 010 BN4HC Size 0240, 10 Micron Filter Element for Pressure Filters (0240 D 010 BN4HC)
- MAIN FILTER Hydraulic Filter, replaces NEUSON 2521407, Return Line, 10 micron, Outside-In (MF0432953)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFN5)
- DURA-TRUE TORQUE Timing Belt, T10R, 32 x 1610mm PL, T161 (32T10/1610R)
- DURA-TRUE TORQUE Timing Belt, T10R, 32 x 690mm PL, T69 (32T10/690R)
- BANDO Timing Belt, HT, Neoprene, 475-5M-15 (475-5M-15)
- BANDO TimingBelt, Synchro-Link, Neoprene, 700H150 (700H150G)
- B B MANUFACTURING 4578-14M-85, Timing Belt, Neoprene, Fiberglass (4578-14M-85)
- GATES PowerGrip Timing Belts, 300H100 (300H100)
- DAYTON Gearbelt, HT, 225 Teeth, Length 1800 mm (1LVZ9)
- Dura-True Torque Timing Belts